missing translation for 'onlineSavingsMsg'
Learn More

Brady™ i75 Series R4400 Ribbon for the i7500 Label Printer

Product Code. 30279144
Click to view available options
Farbe:
Blau
Grün
Rot
Weiß
Breite (metrisch):
60 mm
83 mm
110 mm
Unit Size:
1 Stück
This item is not returnable. View return policy

Product Code. 30279144

Brand: Brady™ 176781

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

i75-Series ribbon with LabelSense™ Technology warns user if ribbon is incompatible with installed i75-Series label material.

  • i75-series ribbon is self-centering with ink-side always correctly facing the label
  • One-color ribbon for printing a single color onto a label
  • R4400 Series High-Density Colored Resin formulation offers excellent resistance to solvents, scratches and high heat when printed on the appropriate label material from Brady™
  • Recommended for printing on glossy or very smooth label stocks, such as B-483 Ultra Aggressive Polyester and B-423 Permanent Polyester from Brady™
  • Combine Brady label materials with their recommended ribbon series for superior legend performance

Specifications

Produkttyp Printer Ribbon
Farbe Rot
Zur Verwendung mit (Geräte) i7500
Material Polyester
Print Technology Ink Jet
Länge (angloamerikanisch) 328.08 yd.
Breite (angloamerikanisch) 3.27 in.
Länge (metrisch) 300 m
Breite (metrisch) 83 mm
Dicke (metrisch) 4.5 μm
Abmessungen (L x B) 83 mm x 300 m
Menge 1 Ea.
Alternate Part Number i75-R4402-RD
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.