missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ i75 Series R4500 Ribbon for the i7500 Label Printer
Click to view available options
Alternate Part Number:
i75-R4500-BL
i75-R4500-RD
i75-R4502-SV
i75-R4507-BL
i75-R4507-RD
Packungsgröße:
1 Stück
Beschreibung
- i75-series ribbon is self-centering with ink-side always correctly facing the label
- One-color ribbon for printing a single color onto a label
- R4500 Series Colored Wax/Resin formulation offers smear resistance and excellent barcode read rates when printed on the appropriate label material from Brady™
- Recommended for printing on paper and films that have a matte or rough surface, such as B-427 Self-Laminating Vinyl and B-499 Nylon Cloth from Brady™
- Combine Brady label materials with their recommended ribbon series for superior legend performance
Spécification
Spécification
| Produkttyp | Printer Ribbon |
| Farbe | Red |
| Zur Verwendung mit (Geräte) | i7500 |
| Material | Polyester |
| Print Technology | Ink Jet |
| Länge (angloamerikanisch) | 328.08 yd. |
| Breite (angloamerikanisch) | 2.36 in. |
| Länge (metrisch) | 300 m |
| Breite (metrisch) | 60 mm |
| Dicke (metrisch) | 4.5 μm |
| Afficher plus |
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu