missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ i7500 Industrial Label Printer
Click to view available options
Softwaretyp:
Brady Workstation Standard
Brady Workstation Suite
Enthält:
Autom. Schneider
Steckertyp:
EU
Vereinigtes Königreich
Packungsgröße:
1 Stück
Beschreibung
- No need to set print speed, heat, offsets, sensor mode or sensor location - i7500 does it automatically without wasteful trial-and-error print tests
- No need to calibrate wasted blank labels - i7500 detects the part size and spacing, and prints on the very first label
- i75-Series ribbons auto-center with the ink always facing the correct way; the i7500 will warn you if the ink type is a mismatch with the installed label material
- Over 4,000 stock i75-Series label parts and ribbons in 80+ materials operate in full smart-mode functionality
- Manual 76.2 mm core label rolls and 25.4 mm core ribbons will also function in full manual mode where the operator makes necessary adjustments for print settings, sensor adjustments, label calibration and correct ribbon pairing
- Brady WorkStation software (included) auto-detects the installed part for driverless 1-click setup and label file creation; or use Windows driver if using non-Brady software
- 300 dpi print resolution for day-to-day printing, or user can quickly field-exchange with optional 600 dpi printhead with no calibration or firmware update required
- Standard configuration ships with a Tear Bar; optional Auto Cutter accessories can be easily user-installed with four fastening screws
Spezifikation
Spezifikation
| Produkttyp | Printer |
| Farbe | Blue, Gray |
| Displaytyp | Color LCD Touchscreen |
| Material | Plastic |
| Print Technology | Direct Thermal, Thermal Transfer |
| Länge (angloamerikanisch) | 20.9 in. |
| Breite (angloamerikanisch) | 11.5 in. |
| Länge (metrisch) | 530.86 mm |
| Breite (metrisch) | 292.1 mm |
| Höhe (angloamerikanisch) | 14.6 in. |
| Mehr anzeigen |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur