missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ISO Safety Sign - Disinfect Your Hands, English
Click to view available options
Abmessungen (L x B):
50 x 150 mm
148 x 210 mm
210 x 297 mm
297 x 105 mm
297 x 420 mm
450 x 150 mm
600 × 200 mm
Material:
Aluminium
Laminiertes Polyester
Polypropylen
Unit Size:
1 Stück
Description
- Sign compliant to ISO 7010
Specifications
Specifications
| Zertifizierung/Konformität | ISO 7010; Compliant with Directive 2011/65/EU and 2015/863 |
| Alternate Part Number | M/M061/EN593/PP-450x150-1 |
| Güte | M061 |
| Material | Polypropylen |
| Menge | 1 Ea. |
| Montageart | Surface Mount, Wall Mount |
| Zur Verwendung mit (Anwendung) | Facility Identification, Safety Identification |
| Höhe (angloamerikanisch) | 5.91 in. |
| Höhe (metrisch) | 150 mm |
| Dicke | 1.55 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction