missing translation for 'onlineSavingsMsg'
Learn More

Astell Laboratory standard 63L Classic Toploading Autoclave Pack

Artikelnummer. p-200109715
Click to view available options
Reglertyp:
Expert VGA
Packungsgröße:
1 Set
Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen

Artikelnummer. 30245626

Marke: Astell AMA440XSC

Nur noch null auf Lager
Zum Warenkorb hinzufügen
Zum Warenkorb hinzufügen
Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen

A manually water filled autoclave equipped with popular options used in most laboratories: Load Sensed Process Timing, Fan Cooling (External) and Condensate Bottle, also including Packaging and Delivery.

  • The autoclave also features: Timed/pulsed freesteaming. 5 pre-set cycles.
  • Easy closure system.
  • USB interface.
  • Electro polished stainless steel pressure vessel.
  • Over temperature cut-out.
  • Thermocouple entry port.
  • Cool lock protection for fluid cycles.
  • Pressure gauge.
  • Safety valve test program. 5.7 in. colour touchscreen controller.
  • The Laboratory Standard Compact Classic Toploader comes equipped with load sensed process timing and fan cooling, providing the cooling and enhanced liquid handling capabilities required by most laboratories.
  • Further optional upgrades are available to enhance its capabilities further for more specialist requirements.
  • The 63 L Compact top loading autoclaves are floor standing self-contained sterilizer units that require no plumbing and operate from a standard single phase power supply.
  • All compact autoclaves are fitted with castors for easy movement.
  • The Classic version requires manual water-fill and during the cycle condensate leaves the vessel via a silicone tube that can be connected to a heat-resistant bottle.
  • 316 stainless steel electropolished chamber
  • Base shelf within the chamber
  • Calibration and Validation available
  • Castor mounted for easily moving the unit
  • FDA 21 CFR part 11 software option available
  • Cooling Lock
  • Fast action door closure mechanism
  • Five password levels to stop lower level users making changes
  • Five pre-programmed cycles and up to 50 available
  • Holdwarm / Delayed Start feature
  • No mains water supply or drain necessary
  • Optimised for low water and power consumption
  • Over Temperature Protection
  • Pressure Gauge
  • Self contained design with no installation required - just fill it with water and plug it in and the machine is ready to be used
  • Standard Astell safety features
  • Temperature range of 100°C to 138°C (0.2 - 2.4 Bar)
  • Timed/Pulsed Free Steaming
  • Fully programmable 5.7 in. Colour Touch Screen controller
  • USB interface for downloading controller data
  • Validation Port

Spezifikation

Autoklavierbar Not Autoclavable
Reglertyp Expert VGA
Stromstärke 13 A
Zertifizierung/Konformität PED 2014/68/EU, ISO 17025:2005 (UKAS), IEC 61010, ISO9001:2015
Farbe Black and White
Kapazität (angloamerikanisch) 13.85 gal.
Kapazität (metrisch) 63 L
Tiefe (metrisch) Kammer 668 mm
Durchmesser (angloamerikanisch) Kammer 13.622 in.
Tiefe (angloamerikanisch) Kammer 26.31 in.
Durchmesser (metrisch) Kammer 346 mm
Zur Verwendung mit (Anwendung) Sterilizing Glassware, Sterilizing Instruments, Sterilizing Liquids, Sterilizing Media, Sterilizing Waste
Länge (metrisch) 705 mm
Produkttyp Autoclave, Top-loading Compact
Temperatur (angloamerikanisch) 221°F to 280°F
Temperatur (metrisch) 100°C to 138°C
Display VGA (640x480) colour TFT + analogue resistive touchscreen
Gewicht (metrisch) 130 kg
Elektrische Anforderungen 230V, 13 A, 50/60Hz, (N+E)
Frequenz 50/60 Hz
Schnittstelle VGA (640x480) colour TFT + analogue resistive touchscreen
Betriebsdruck 0.2 to 2.4 bar
Programmierbar Yes
Menge 1 Ea.
Spannung 230 V
Sterilität Non-sterile
Versandgewicht (metrisch) 147 kg
Abmessungen (L x B x H) 705 x 530 x 1070 mm
Mehr anzeigen Weniger anzeigen
Berichtigung von Produktinhalten

Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.

Name des Produkts

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.

Vielen Dank, dass Sie uns helfen, unsere Website zu verbessern. Ihr Feedback wurde übermittelt