missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ Low Fluorescence PVDF Membranes

Artikelnummer. p-200109908
Click to view available options
Format:
Blatt
Rolle
Sandwich
Dimensions (LxW):
13.5 x 8.3 cm
8,3 cm x 7,3 cm
8.3 cm x 10 m
Ausreichend für:
10 Blots
120 Mini-Gel- oder 74 Medi-Gel-Blots
20 Blots
Packungsgröße:
1 Rollen
Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen

Artikelnummer. 30484848

Marke: Invitrogen™ 678000

om dit product te kopen Registreer vandaag om een webaccount aan te maken

Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen

Invitrogen™ Low Fluorescence PVDF Membranes are optimized to provide exceptional performance in western blot, fluorescent total protein normalization, and dot blot applications.

Invitrogen Low Fluorescence PVDF membranes are specifically optimized to provide exceptional performance in western blot, fluorescent total protein normalization, and dot blot applications. These membranes maintain high protein binding characteristics while providing minimal auto-fluorescence across a wide range of excitation wavelengths (280–800 nm). As a result, Low Fluorescence PVDF membranes provide excellent multi-plexing capability and help achieve higher signal-to-noise ratios and improved detection limits across a broad spectrum of fluorescent dyes.

Features and benefits

  • Low background autofluorescence—reduced background noise across multiple wavelengths, providing exceptional signal-to-noise
  • Consistency and reproducibility—optimized pore size engineered to produce exceptional results, regardless of protein size and abundance
  • Versatile formats—assortment of sizes and formats to match specific laboratory needs

Find the best format

Low Fluorescence PVDF membranes are available in rolls, pre-cut sheets, and pre-assembled membrane and filter paper sandwiches. The single-gel width roll can be easily cut to length for use with either mini or midi gel transfers. Precut sizes are available for both mini and midi gels, helping reduce handling effort and saving time. Compatible with wet tank transfer and semi-dry transfer systems, Low Fluorescence PVDF membranes pair with any preferred protein gel, helping improve data quality without changing the workflow.

Optimized pore size

Low Fluorescence PVDF membranes are manufactured with a narrower distribution of pore sizes compared to conventional PVDF membranes. The pore distribution of our 0.3 μm Low Fluorescence PVDF membranes is optimized to deliver consistent and reproducible results for western blotting applications, irrespective of target protein size. Low Fluorescence PVDF membranes facilitate uniform protein transfer and detection, helping ensure high-quality, reliable western blot data.

Applications

  • Fluorescent western blotting with IR and RGB fluorophores
  • Total protein normalization and quantitative western blotting
  • Chemiluminescent western blotting
TRUSTED_SUSTAINABILITY

Spezifikation

Länge (metrisch) 10 m
Breite (metrisch) 8.3 cm
Zur Verwendung mit (Anwendung) Western Blotting
Menge 1 Roll
Format Rolle
Material PVDF
Porengröße 0.3 μm
Inhalt und Lagerung Store at room temperature.
Versandbedingung Room temperature
Dimensions (LxW) 8.3 cm x 10 m
Ausreichend für 120 Mini-Gel- oder 74 Medi-Gel-Blots
Produkttyp Transfer Membrane Roll
Mehr anzeigen Weniger anzeigen

For Research Use Only. Not for use in diagnostic procedures.

Berichtigung von Produktinhalten

Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.

Name des Produkts

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.

Vielen Dank, dass Sie uns helfen, unsere Website zu verbessern. Ihr Feedback wurde übermittelt