missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Mega Texture surface for consistent grip in wet and dry conditions
- High visibility orange color to increase visibility while working
- Strong formulation providing durable yet comfortable hand protection
- Ideal for a wide range of food handling applications
Specifications
Specifications
| Accelerator Free | Yes |
| Anwendungen | Industrial |
| AQL | 1.5 |
| Farbe | Hi-vis Orange |
| Einwegprodukt | Single-use |
| Oberflächenbehandlung außen | Fully Textured |
| Finger Thickness (English) | 6.3 mil |
| Finger Thickness (Metric) | 0.15 mm |
| Latex Free | Yes |
| Material | Nitrile |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?