missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell MICROFLEX™ 93256 Mega Texture Hi-vis Orange Nitrile Gloves
Alle ansehen Ansell Produkte
Click to view available options
Größe:
7
8
9
10
11
missing translation for 'unitSize'
100 Stück
Description
- Mega Texture surface for consistent grip in wet and dry conditions
- High visibility orange color to increase visibility while working
- Strong formulation providing durable yet comfortable hand protection
- Ideal for a wide range of food handling applications
Specifications
Specifications
| Accelerator Free | Yes |
| Anwendungen | Industrial |
| AQL | 1.5 |
| Farbe | Hi-vis Orange |
| Einwegprodukt | Single-use |
| Oberflächenbehandlung außen | Fully Textured |
| Finger Thickness (English) | 6.3 mil |
| Finger Thickness (Metric) | 0.15 mm |
| Latex Free | Yes |
| Material | Nitrile |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction