missing translation for 'onlineSavingsMsg'
Learn More
Learn More
R&D Systems™ Mouse HAT (NP_663536.1) VersaClone cDNA
Specifications
Specifications
| Gen | Airway Trypsin-like Protease/HAT/TMPRSS11D |
| Zugriffsnummer | NP_663536.1 |
| Konzentration | 10 μg (at 0.2 μg/μL) |
| Zusammensetzung | cDNA is provided in 10 mM Tris-Cl, pH 8.5 |
| Einsatztyp | 1267 bp |
| Gen-ID (Entrez) | 9407 |
| Gen-Alias | airway trypsin like protease, Airway trypsin-like protease, EC 3.4.21, EC 3.4.21.-, HAT, MGC150587, MGC150588, TMPRSS11D, transmembrane protease serine 11 D, transmembrane protease, serine 11 D |
| Inhalt und Lagerung | Store the unopened product at -20°C to -70°C. Use a manual defrost freezer and avoid repeated freeze-thaw cycles. Do not use past expiration date. |
| Spezies | Mouse |
| Menge | 10 μg |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?