missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ MTR Series Refrigerated Centrifuges

Artikelnummer. 31925065 Alle ansehen Thermo Scientific Produkte
Ansicht ändern
Click to view available options
Modell:
General Use only
IVD-MD
Spannung:
230 V
Rotor:
24 x 1.5/2 mL
24 x 1.5/2 mL and 18 x 1.5/2 mL
24 x 1.5/2 mL and 18 x 1.5/2 mL rotor
Max. Geschwindigkeit:
13,300 rpm
14,800 rpm
Packungsgröße:
1 Stück
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Artikelnummer. Modell Spannung Rotor Max. Geschwindigkeit Packungsgröße
31925065 IVD-MD 230 V 24 x 1.5/2 mL 13,300 rpm 1 Stück
31925069 General Use only 230 V 24 x 1.5/2 mL 13,300 rpm 1 Stück
31925066 General Use only 230 V 24 x 1.5/2 mL 14,800 rpm 1 Stück
31925064 General Use only 230 V 24 x 1.5/2 mL and 18 x 1.5/2 mL 14,800 rpm 1 Stück
31925071 IVD-MD 230 V 24 x 1.5/2 mL 14,800 rpm 1 Stück
31925072 IVD-MD 230 V 24 x 1.5/2 mL and 18 x 1.5/2 mL rotor 14,800 rpm 1 Stück
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen
Artikelnummer. 31925065 Lieferant Thermo Scientific™ Lieferanten-Nr. 75002589
Jahresend-Sonderangebote für Laborgeräte
Verwenden Sie den Aktionscode 28000
Alle Werbeaktionen anzeigen
 Eingeschränkter Artikel
Lager vorrätig
Zum Warenkorb hinzufügen
Zum Warenkorb hinzufügen

missing translation for 'validMainframeMsg'

Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen

Fast acceleration. Precision performance. Confidence in every spin.

Designed to support the pace and precision of modern laboratories, the M Series Centrifuges deliver powerful performance in a compact footprint. These centrifuges fit seamlessly into your workflow, while standing out for their reliability, safety, and ease of use.

Designed to support the pace and precision of modern laboratories, the M Series Centrifuges deliver powerful performance in a compact footprint. These centrifuges fit seamlessly into your workflow, while standing out for their reliability, safety, and ease of use.

The refrigerated models feature Thermo Scientific™ GreenCool™ Technology, a next-generation natural refrigerant cooling system for enhanced sustainability.

Choose from seven optional rotors to find the ideal fit for your application, with two speed options. Intuitive controls, easy-to-read displays, and fast one-click centrifuge lid closure simplify daily operation, while rapid acceleration and deceleration ensure efficient performance.

Lightweight engineered polymer rotors deliver outstanding corrosion resistance, complemented by ergonomic one-click rotor opening and closing. Transparent rotor design enhances safety, supported by certified Thermo Scientific™ ClickSeal™ biocontainment lids, and a unique dual-row rotor eliminates the need for adapters altogether.

TRUSTED_SUSTAINABILITY

Spezifikation

Fassungsvermögen 24 x 2 mL
Max. Geschwindigkeit 13,300 rpm
Max. RZB 17,000 x g
Geräuschpegel <48 dBA
Zertifizierung/Konformität UL Listed, CE marked, IVD compliant, Certified biocontainment, IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101, EN 61326-1
Luftgekühlt No
Abmessungen (L x B x H) außen 44 x 29 x 33 cm
Modell IVD-MD
Rotor inklusive Yes
Gekühlt Yes
Umweltfreundliche Technik Yes
Nettogewicht 25 kg
Spannung 230 V
Rotor 24 x 1.5/2 mL
Produkttyp MTR 17
Displaytyp Keypad
Temperaturbereich (metrisch) -9°C to +40°C
Mehr anzeigen Weniger anzeigen
Name des Produkts
Wählen Sie ein Thema

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.