Learn More
Chemsplash Oversleeve (pair) Knitted Cuff at Wrist Finger/Thumb Loop

Beschreibung
Chemsplash Knitted Cuff Oversleeve
- Chemsplash 55GSM Type PB 6B Fabric
- Microporous, Soft and Comfortable Feel
- Low-Lint Knitted Cuff
- Anti-Static Material
- Silicone and Latex Free
- Non-Linting
- 49.5 cm in Length
- Conforms to ISO Cleanroom 14644-1:2015 Cleanroom Class 5-9
- PFAS Free
Description: The Chemsplash Knitted Cuff Oversleeve is made from Chemsplash soft and microporous fabric. It is strong and resistant to chemical splash and dust. This fabric is anti-static to meet EN1149-5:2008, lint-free, and suitable for cleanroom applications. Conforms to ISO Cleanroom 14644-1:2015 Cleanroom Class 5-9. Chemsplash accessories can be used to protect the wearer from their environment or the environment from the wearer. The range has been designed to allow for maximum comfort and wearability.
Spezifikation
Spezifikation
| Größe | Universal |
| Produkttyp | Protective Sleeve |
| Material | Microporous Laminate |
| Farbe | White |
| Sterilität | Non-sterile |
| Einwegprodukt | Single-use |
| Verschlusstyp | Elastic Upper with Knit Cuff |
| Saumtyp | Stitched |
| Latexfrei | Yes |
| Länge (angloamerikanisch) | 49.5 cm |
| Mehr anzeigen |
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.