missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Oxindol, 97+%, Thermo Scientific Chemicals
Click to view available options
Menge:
5 g
25 g
100 g
Packungsgröße:
100 Gramm
25 Gramm
5 Gramm
Beschreibung
Oxindole is considered as indole analogue, which shows pharmacological activity.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Anwendungen
Oxindol gilt als Indolanalogon, das pharmakologische Aktivität zeigt.
Löslichkeit
Löslich in Methanol, Ethanol, Dimethylsulfoxid und Äther. Nicht in Wasser löslich.
Hinweise
Nicht kompatibel mit starken Oxidationsmitteln.
Oxindol gilt als Indolanalogon, das pharmakologische Aktivität zeigt.
Löslichkeit
Löslich in Methanol, Ethanol, Dimethylsulfoxid und Äther. Nicht in Wasser löslich.
Hinweise
Nicht kompatibel mit starken Oxidationsmitteln.
Specifications
Specifications
| Chemischer Name oder Material | Oxindole |
| Schmelzpunkt | 124°C to 128°C |
| Siedepunkt | 194°C to 196°C (17 mmHg) |
| Menge | 5 g |
| Beilstein | 114692 |
| Löslichkeitsinformationen | Soluble in methanol,ethanol,dimethyl sulfoxide and ether. Insoluble in water. |
| Formelmasse | 133.15 |
| Reinheit (%) | ≥97% |
RUO – Research Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction