missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint-Gobain Performance Plastics PharmaFluor™
Click to view available options
Innendurchmesser (metrisch):
1,6 mm
3,2 mm
4 mm
4,8 mm
6,4 mm
7,9 mm
9,5 mm
Außendurchmesser (metrisch):
3,2 mm
6,4 mm
7,9 mm
9,5 mm
12,7 mm
Packungsgröße:
15 Meter
Beschreibung
- PharmaFluor™ is an extremely inert fluoropolymer tubing designed to meet the demands of biopharmaceutical, pharmaceutical and laboratory applications.
- Outstanding chemical and physical characteristics allow usage across a broad temperature range from -100°F (-73°C) to 400°F (203°C).
- Resists absorption and adsorption of fluids, minimizing the risk of fluid alteration in single-use or repeat-use bioprocessing applications.
- Virtually unaffected by chemical sanitizers and cleaners, enabling repeated cleaning without diminishing its service life.
- Meets the requirements of USP Class VI and/or USP and/or ISO 10993-5.
- Chemically inert, ensuring safe and reliable performance in critical applications.
- Ultra-pure and extremely low sorption characteristics. Ideal for preserving fluid integrity.
- Fully sterilizable via autoclave or gas, supporting rigorous cleaning processes.
- Provides an excellent barrier with very low permeability, enhancing process reliability.
- Perfect for sterile filling and dispensing systems, insulin production, diagnostic equipment, and general laboratory use.
- Suitable for cell and tissue culture transport as well as analytical and process equipment in biotechnology, pharmaceutical and environmental fields.
Spezifikation
Spezifikation
| Autoklavierbar | Autoclavable |
| Innendurchmesser (angloamerikanisch) | 0.313 in. |
| Innendurchmesser (metrisch) | 7,9 mm |
| Material | FEP |
| Außendurchmesser (angloamerikanisch) | 0.375 in. |
| Außendurchmesser (metrisch) | 9,5 mm |
| Gesamtlänge (angloamerikanisch) | 50 ft. |
| Gesamtlänge (metrisch) | 15 m |
| Sterilität | Non-sterile |
| Farbe | Translucent |
| Mehr anzeigen |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur