missing translation for 'onlineSavingsMsg'
Learn More

ratiolab™ Plastic-coated Cardboard Cryo Boxes

Artikelnummer. 15355193
Click to view available options
Farbe:
Blau
Gelb
Grün
Rot
Weiß
Abmessungen (L x B x H):
136 x 136 x 32 mm
136 x 136 x 75 mm
133 x 133 x 100 mm
136 x 136 x 130 mm
148 x 148 x 130 mm
Höhe (metrisch):
32 mm
75 mm
100 mm
115 mm
120 mm
130 mm
missing translation for 'unitSize'
10 Stück
5 Stück
This item is not returnable. View return policy

Product Code. 15355193

missing translation for 'mfr': ratiolab™ 5132001

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Cryo boxes made of ultra low temperature-resistant cardboard.

  • For sample storage, even at very low temperatures
  • With waterproof plastic coating
  • Can be combined with different grid inserts for tubes from 6 to 28 mm in diameter
  • Can be used for larger vessels when grid is removed

Specifications

Farbe Weiß
Material Cardboard
Form Square
Typ Cryo Box
Min. Temperatur (metrisch) -80°C
Abmessungen (L x B x H) 133 x 133 x 100 mm
Höhe (metrisch) 100 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.