missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Polygoprep™ 100-12

Artikelnummer. p-8012336 Alle ansehen Macherey-Nagel Produkte
Click to view available options
Menge:
1 kg
5 kg
Unit Size:
1000 Gramm
5 Kilogramm
This item is not returnable. View return policy

Product Code. 10620332

Brand: Macherey-Nagel™ 711002.1000

om dit product te kopen Registreer vandaag om een webaccount aan te maken

This item is not returnable. View return policy

Specifications

Partikelgröße 10 bis 15 μm
Porengröße 100 Å
Stationäre Phase POLYGOPREP 100 bis 12
Verfahren Flüssigkeitschromatographie
pH 2 bis 8
Menge 1 kg
Sorbens POLYGOPREP
Oberfläche (metrisch) 280 m2/g
Typ POLYGOPREP
Material Silika
Zur Verwendung mit (Anwendung) Flüssigchromatographie
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.