missing translation for 'onlineSavingsMsg'
Learn More

Heinz Herenz Porcelain Pestle with Glazed Finish

Artikelnummer. 30158362
missing translation for 'orderingAttributeHoverText'
Kapazität (metrisch):
54 mm
115 mm
135 mm
175 mm
210 mm
250 mm
280 mm
370 mm
150 ml
missing translation for 'unitSize'
1 Stück
This item is not returnable. View return policy

Product Code. 30158362

missing translation for 'mfr': Heinz Herenz 1070972

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Porcelain pestle with glazed finish.

  • Glazed finish
  • Porcelain

Specifications

Kapazität (metrisch) 150 ml
Ausführung Glazed
Autoklavierbar Autoclavable
Produkttyp Pestle
Material Porcelain
Typ Mortar
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.