missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva™ Protein Select™ Resin
Click to view available options
Packungsgröße:
1 Stück
Beschreibung
- Infrared (IR) turbine rotor reflection ensures accurate and repeatable flow measurements, ideal for precision-critical applications
- Robust and stable design with four screw gaps allows for secure and easy mounting in various system configurations
- Constructed from USP Class VI PVDF material, offering excellent chemical resistance and compatibility with aggressive liquids
- Supports gamma sterilization up to 50kGy, making it suitable for use in sterile environments and medical-grade processes
- Delivers high-resolution square wave output for reliable signal processing and integration with control systems
- Tubes can be sterilized up to 150°C (302°F), enabling safe use in high-temperature cleaning and sterilization protocols
- Designed to reduce downtime and prevent cross-contamination, enhancing operational efficiency and product safety
- Each sensor is pre-calibrated to achieve accuracy within <1%, minimizing setup time and ensuring consistent performance
Spezifikation
Spezifikation
| Typ | Tubeholder Flowmeter |
| Genauigkeit | ±1% |
| Luftstromrate | 0.5 to 20 L/min. |
| Gehäusematerial | PVDF |
| Float Material | PVDF |
| Gastyp | All |
| Nenndruck | 290 psig |
| Zertifizierung/Konformität | PVDF |
| Enthält | 12 mm HB Tubeholder System |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur