missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint-Gobain Performance Plastics Pure-Fit™ Tube Clamps
Click to view available options
Größe:
1/16 in. bis 1/8 in. Röhrchendicke
1/16 in. to 1/4 in. Röhrchendicke
Packungsgröße:
25 Stück
Beschreibung
- Advanced Clamping Technology: Pure-Fit™ TC large Tube Clamps introduce a new generation of secure and effective clamping solutions for the pharmaceutical industry.
- Smooth, Safe Design: Features an outer body with no sharp edges, minimizing the risk of snags, scratches, and punctures.
- Secure Locking Mechanism: The press-down locking system is fully encapsulated to prevent untimely or accidental release.
- Effortless Single-Handed Operation: Designed with a side release mechanism that ensures easy, one-handed installation and operation.
- Absolute Lock-Out Capabilities: Includes an integral bore hole for complete security when lock-out functions are necessary.
- Versatile Tubing Compatibility: Engineered to accommodate large diameter and thick-wall tubing applications.
- Broad Application Use: Compatible with standard, braided (reinforced), and multilayer tubing.
- Comprehensive Fluid Control: Provides complete fluid stoppage when required.
- Enhanced Durability: Smooth edges and corners prevent punctures and ruptures, maintaining tubing integrity.
- Flexible Installation: Can be installed on or over tubing on completed assemblies.
- Optimized Leverage: High degree of leverage accommodates tubing with different durometers.
- Dual Functionality: Can be used in both closed and flow positions.
- Sterilization Ready: Clamps made of PVDF or PBT can be autoclaved or gamma sterilized, while PP clamps are compatible with gamma sterilization only.
- Industry Applications:Biopharmaceutical manufacturing, pharmaceutical processes, media process systems, bioreactors and fermentors, and peristaltic pump sets
Spezifikation
Spezifikation
| Typ | Large Tube Clamp |
| Material | PBT |
| Größe | 1/16 in. to 1/4 in. Röhrchendicke |
| Farbe | White |
| Jaw Type | Press-down Locking, Side Release |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur