missing translation for 'onlineSavingsMsg'
Learn More

Dostmann Electronic™ Thermoelement Typ K, NiCr-Ni -200...1100°CKl. 1, 300 x 3 mm, 1m Kabel, f. P600-Serie

Artikelnummer. 10301592
missing translation for 'orderingAttributeHoverText'
Temperaturbereich (metrisch):
-200°bis +1100 °C
missing translation for 'unitSize'
1 Stück
This item is not returnable. View return policy

Product Code. 10301592

missing translation for 'mfr': Dostmann Electronic™ 60101010

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Typ: NiCr-Ni/Typ K Tauchfühler -100 - +1100°C Klasse 1 300/3mm

Order Info

Material

Specifications

Typ Eintauchtiefe des Thermoelements
Material PVC
Arten von Sensoren Klasse 1
Temperaturbereich (metrisch) -200°bis +1100 °C
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.