Learn More
Thermo Scientific™ RadEye PRD4 and PRD-ER4 Personal Radiation Detector
Alle ansehen Thermo Scientific ProdukteBeschreibung
Thermo Scientific™ RadEye™ PRD4 and Thermo Scientific™ RadEye™ PRD-ER4 Personal Radiation Detectors help security, emergency response, and radiation safety teams screen people, vehicles, facilities, and materials with high sensitivity, fewer nuisance alarms, and greater confidence in the field. The RadEye PRD4 detector is used for basic screening and interdiction, whereas the RadEye PRD-ER4 detector extends PRD-style screening to higher dose-rate operation capability. Built with natural background rejection (NBR) technology, both the RadEye PRD4 and RadEye PRD-ER4 detectors help distinguish artificial radiation from naturally occurring radioactive material (NORM), thereby reducing time spent adjudicating alarms and improving screening throughput. For missions requiring an added layer of threat awareness, the RadEye PRD4 detector also provides neutron indication capability.
- Efficiency in the field
- Larger display
- Neutron indication capability
- 25% improved sensitivity over previous model
- Linear high dose rate detector Easy information, smarter decisions
- No retraining or relearning for infrequent users
- Get results automatically, without the need to press buttons
- Quickly guides you through next steps after an alarm
- Simple 4 button design
- Comprehensive data neatly organized and presented on screen Rugged and practical
- Can be worn in holster or standard service belt
- Small and lightweight
- Long battery life
- Drop resistant to 1.5m
- IP65
- Can be operated in extreme temperatures
Spezifikation
Spezifikation
| Zertifizierung/Konformität | Low dose rate range: ANSI N42.32 PRD standard fully compliant |
| Beschreibung | PRD-ER4 Detektor für Personen im Taschenformat |
| Abmessungen (L x B x H) | 4.1 x 2.6 x 1.6 in. (with rubber protective sleeve) |
| Kalibrierung | Lutecium Adapter - no license required (Option) |
| Energiebereich | Low dose rate / Search detector: 58 keV – 6 MeV: for dose and dose rate measurement |
| Akkutyp | 2 AAA alkaline or NiMH |
| Produkttyp | Personal Radiation Detector |
| Betriebstemperatur (metrisch) | -4°F to 122°F (-20°C to 50°C) |
| Kommunikation | Wireless communications Bluetooth (option) |
| Material | CsI(Tl) |
| Mehr anzeigen |
Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.