missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Reference™ 2 BASIC - Trade-In Pipette
Alle ansehen Eppendorf Produkte

Click to view available options
Volumen (metrisch):
0.1 to 2.5 μL
0.25 to 2.5 mL
0.5 to 10 μL
0.5 to 5 mL
1 to 10 mL
10 to 100 μL
100 to 1000 μL
2 to 20 μL
20 to 200 μL
30 to 300 μL
Farbe:
Blue
Dark Gray
Light Gray
Medium Gray
Orange
Red
Turquoise
Violet
Yellow
Packungsgröße:
1 Stück
Beschreibung
- Integrated pipetting system with internal RFID technology
- Serial number is printed on multiple components of pipette
- Color coded and volume labeled pipette for quick identification of volume size/tip size
- Round upper part of pipette makes it possible to work in every position
- Four-digit display for exact, quick and secure volume setting (volume lock included)
- High flexibility with ability to remove single cones
- Ensures continuous identical pipet alignment during work process
- Fully autoclavable pipet with smooth surface and few rough edges
- Ergonomic handling with reduced operating effort
- Simple and quick tip ejection with active aerosol reduction
- Reduce repetitive strain injuries by not having to move your thumb sideways
- High precision and accuracy provides reliable pipetting results
Spezifikation
Spezifikation
| Zertifizierung/Konformität | Lot Specific Certificate |
| Kompatible Spitzen | epT.I.P.S. |
| Verstellbarer Spitzenabstand | No |
| Autoklavierbar | Autoclavable |
| Farbe | Turquoise |
| Einwegprodukt | Reusable |
| Zur Verwendung mit | epT.I.P.S. 10 mL |
| Grifftyp | Ergonomic |
| Material | Plastic |
| Anzahl Kanäle | 1 |
| Mehr anzeigen |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur