missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Reflektierendes Band, Retroreflektierendes Band
missing translation for 'orderingAttributeHoverText'
Länge (metrisch):
10 m
15 m
Breite (metrisch):
25 mm
50 mm
Farbe:
Gelb
Orange
Silber
missing translation for 'unitSize'
1 Stück
Specifications
Specifications
| Zertifizierung/Konformität | Klasse 1, Fed.Spec.L-S–300 |
| Beschreibung | HandiMark Retro-Reflective Tape |
| Klebstofftyp | Acrylic, Permanent |
| Farbe | Silber |
| Ausführung | Glanz |
| Material | Reflective Tape |
| Produkttyp | Retro-Reflective Tape |
| Zur Verwendung mit (Anwendung) | Outdoor pole and pedestal identification and indoor long distance scanning of racks and shelves where high visibility is critical. |
| Zur Verwendung mit (Geräte) | HandiMark |
| Glanz | 100 Gardner-Einheiten |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction