missing translation for 'onlineSavingsMsg'
Learn More

IKA RH Lite Magnetic Stirrer

Artikelnummer. 31910310 Alle ansehen IKA Produkte
Ansicht ändern
Click to view available options
Steckertyp:
EU
Packungsgröße:
1 Stück
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Artikelnummer. Steckertyp Packungsgröße
31910310 EU 1 Stück
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Artikelnummer. 31910310 Lieferant IKA Lieferanten-Nr. 0020007108
  • ONLINE EXCLUSIVE PRICE
    368.00 €
    343.19 € / 1 Stück
    Sparen 24.81 €
    6% Rabatt
Alle Werbeaktionen anzeigen
Lager vorrätig
Zum Warenkorb hinzufügen
Edge
Zum Warenkorb hinzufügen

missing translation for 'validMainframeMsg'

Compact magnetic stirrer designed for reliable performance at an affordable price.

  • Simple. Compact. Reliable.
  • The new RH lite is the perfect solution for entering the world of magnetic stirrers.
  • It impresses with its compact design and high-quality at an affordable price.
  • Developed for simple applications and basic laboratory needs, it combines an attractive price-performance ratio with solid quality and clever functionality.
  • RH lite offers everything you need for safe and efficient work.
  • High performance for little money.
  • Adjustable temperature safety circuit in accordance with laboratory equipment standard EN IEC 61010-2-010 for heated devices.
  • Two rotary and push buttons for independent setpoint adjustment and start and stop of the heating and stirring function.
  • 600 W heating power.
  • Robust 135 mm aluminum heating plate with increased surface strength for long service life.
  • Maximum temperature: 310°C for a wide range of applications.
  • Energy-efficient EC motor for powerful stirring with minimal energy consumption up to 1500 rpm.
  • Extremely compact design: only 168 x 217 mm - ideal for small work surfaces.
  • Low self-heating of the heating plate perfect for mixing temperature-sensitive samples.
  • Two tripod mounting points for flexible use and a secure test setup.
  • What it does not have and why that is a good thing.
  • The RH lite deliberately does not have external temperature control.
  • For simple applications, this is not only sufficient, but also an advantage: less complexity, lower costs, and yet complete safety thanks to the integrated temperature safety circuit.
  • This makes the RH lite the ideal choice for basic processes where direct temperature control of the heating plate is completely sufficient.
  • The RH lite offers significantly higher heating power, a larger heating plate, an improved IP protection class, and a modern operating concept with two intuitive rotary and push buttons.
  • The compact design saves space, while the robust heating plate and EC motor ensure reliability and efficiency.
  • The smart basis for your laboratory.
  • The RH lite is the perfect entry-level magnetic stirrer: compact, powerful, and safe without unnecessary extras, but with everything you need for simple and reliable applications.
TRUSTED_SUSTAINABILITY

Spezifikation

Deckplattenmaterial Aluminum
Spannung 240 V
Größe 135 mm dia.
Temperatur (metrisch) Ambient to 310°C
Umgebungstemperatur 5°C to 40°C
Wirkleistung 600 W
Gewicht (metrisch) 2.1 kg
Typ Hotplate Stirrer
Max. Probenaufgabe 20 kg
Steckertyp EU
Anzahl Positionen 1
Max. Behältergröße 15 L
Rührbereich 50 to 1500 rpm
Gewährleistung 3 Years
Abmessungen (L x B x H) 168 x 217 x 100 mm
Zertifizierung/Konformität CE Declaration of Conformity
Display LED
Farbe Blue
Mehr anzeigen Weniger anzeigen
Name des Produkts
Wählen Sie ein Thema

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.