Learn More
Fisherbrand™ Weithalsflaschen zur Aufbewahrung mit Sicherheitsummantelung, braun, mit Verschlusskappe aus Polypropylen mit PE-Schaum/PTFE-Dichtungseinlage
Shop All Fisherbrand ProductsDescription
Safety Coated Amber Wide Mouth Packer Bottles are normal glass packers coated in plastisol, which is a solution of PVC resin in a liquid plasticizer that cools to form a perfectly-fitting plastic coating. If the glass breaks, the plastic coating contains the substance in the bottle long enough to allow for proper disposal. Plus, these plastic coated glass packer bottles are harder to break and easier to grip than normal glass bottles, reducing the likelihood of breakage occurring in the first place. Amber Glass Packer Bottles feature a wide mouth and are a great general purpose bottle for solids. The amber color filters out ultraviolet wavelengths, the glass offers excellent chemical resistance with minimal chemical interference, and the plastisol coating offers additional protection against lab mishaps.
- Normal glass packers coated in plastisol, which is a solution of PVC resin in liquid plasticizer that cools to form perfectly-fitting plastic coating
- Plastic coating contains substance in bottle long enough to allow for proper disposal if glass breaks
- Easier to grip than normal glass bottles
Specifications
Specifications
| Kapazität (metrisch) | 250 ml |
| Kapazität (angloamerikanisch) | 8,5 oz. |
| Farbe | Amber |
| Material | Safety-coated Glass, Plastic-coated Glass |
| Menge | 24/Packung |
| Verschlussfarbe | Weiß |
| Auskleidungsmaterial | Pulp/Vinyl |
| Halsausführung | 45-400 |
| Closure Included | Yes |
| Öffnung | Weit |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.