missing translation for 'onlineSavingsMsg'
Learn More

Saint-Gobain Performance Plastics Sani-Tech™ SPT-60L

Artikelnummer. 30178466
Click to view available options
Innendurchmesser (metrisch):
0,8 mm
1,2 mm
1,6 mm
2 mm
2,4 mm
3,2 mm
4 mm
4,7 mm
4,8 mm
5 mm
6 mm
6,4 mm
7,9 mm
8 mm
9,5 mm
11,1 mm
12,7 mm
Außendurchmesser (metrisch):
2,4 mm
3,2 mm
4 mm
4,4 mm
4,8 mm
5,2 mm
5,6 mm
6,4 mm
6,8 mm
7,9 mm
8 mm
8,8 mm
9,5 mm
10 mm
11,1 mm
12 mm
12,4 mm
12,7 mm
14,3 mm
15,9 mm
19,1 mm
Packungsgröße:
7.50 Meter
Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen

Artikelnummer. 30178466

Marke: Saint-Gobain Performance Plastics SPT60L313488

Nur noch null auf Lager
Zum Warenkorb hinzufügen
Zum Warenkorb hinzufügen
Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen

Sani-Tech™ SPT-60L is premium platinum-cured silicone tubing designed for pharma operations requiring low spallation, long pump life, and high accuracy. It offers best-in-class filling precision, reduces costly over/under fills, and ensures reliable performance with a pump life exceeding 250 hours.

  • Sani-Tech™ SPT-60L is a premium platinum-cured silicone tubing designed to meet stringent pharmaceutical standards for safety and chemical compatibility.
  • Manufactured under strict quality controls, it meets regulatory standards for pharmaceutical use, ensuring safety and reliability in critical operations.
  • Specifically designed to meet the requirements of pharmaceutical operations, ensuring consistent production quality and industry compliance.
  • Engineered for durability with an average pump life exceeding 250 hours, minimizing downtime in critical operations.
  • With its extended pump life reduces the frequency of tubing replacements, saving time and lowering overall maintenance costs.
  • With superior spallation control, Sani-Tech™ SPT-60L maintains low spallation levels across multiple dispensing cycles. It minimizes particle formation to ensure cleanliness. Ideal for operational consistency and high-purity environments.
  • Independent testing has shown that Sani-Tech™ SPT-60L offers a 4X improvement in filling accuracy and a 2X enhancement in precision that ensures a reliable volume delivery.
  • Sani-Tech™ SPT-60L was tested with a four-roller peristaltic pump head at 400 rpm and no backpressure. It demonstrates reliability across diverse operational settings, operating effectively at high speeds and during continuous use, providing dependable performance for demanding and precision-driven operations.
  • It delivers accurate filling performance while ensuring consistent target fill volumes and boosting confidence in packaging.
  • Available with ValPlusTM Certification.
TRUSTED_SUSTAINABILITY

Spezifikation

Autoklavierbar Autoclavable
Innendurchmesser (angloamerikanisch) 0.313 in.
Innendurchmesser (metrisch) 8 mm
Material Silicone
Außendurchmesser (angloamerikanisch) 0.488 in.
Außendurchmesser (metrisch) 12,4 mm
Gesamtlänge (angloamerikanisch) 50 ft.
Gesamtlänge (metrisch) 15 m
Dicke (angloamerikanisch) 0.088 in.
Dicke (metrisch) 2.2 mm
Min. Betriebstemperatur (angloamerikanisch) -80°F
Min. Betriebstemperatur (metrisch) -62°C
Verpackungsmenge 1 Coil
Sterilität Non-sterile
Farbe Translucent
Härte 60 (Shore A)
Maximaler Druck 73 psi
Max. Operating Temperature (English) 500°F
Max. Operating Temperature (Metric) 260°C
Produkttyp Pump Tubing
Mehr anzeigen Weniger anzeigen
Berichtigung von Produktinhalten

Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.

Name des Produkts

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.

Vielen Dank, dass Sie uns helfen, unsere Website zu verbessern. Ihr Feedback wurde übermittelt