missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Skytec™ Sapphire Aero Gloves
Click to view available options
Größe:
Small
Mittel
Groß
Extragroß
Größe 2X Large
Packungsgröße:
10 Paare
Description
- Ultra-Lightweight
- Designed for easy movement and continuous wear
Specifications
Specifications
| Zertifizierungen/Konformität (Europa) | CE II, UKCA, ANSI/ISEA 105-2016: Cut A3, EN 388:2016 + A1:2018 4X42C, EN 21420:2020 |
| Bauweise | Seamless Knit |
| Coating Material | Foam Nitrile |
| Farbe | Gray, Black |
| Cut Resistance Rating | Level C |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | HPPE |
| Produkttyp | Cut-resistant Gloves |
| Größe | Mittel |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction