missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Scott™ Scott™ Control™ Alcohol Foam Hand Sanitiser
Click to view available options
Volumen (metrisch):
1,2 x 4 l
Packungsgröße:
1 Stück
Beschreibung
Elevate your washroom experience with trusted and familiar Scott™ Control™ washroom solutions, designed to support compliance control in the workplace. Where hygiene is the number one priority, choose Scott™ Control™ alcohol hand sanitiser to minimise risk, support hygiene practices and help contamination control in your workplace. Cleanse with confidence using this Scott™ Control™ foaming hand sanitiser, effective in killing up to 99.99% of a wide range of microorganisms. Conforms with EN1500, EN1276, EN13727, EN14476, EN1650, EN13624. Our hand sanitiser meets the requirements of the Biocidal Products Regulation (BPR, Regulation (EU) 528/2012). Scott™ Control™ alcohol hand sanitiser is suitable for use in any environment where higher levels of hand hygiene are required. The foam hand sanitiser provides easy coverage and visible application to support high standards of washroom hygiene. The alcohol foam sanitiser contains aloe vera and skin humectant designed to support frequent use. The dye and fragrance free formulation of this sanitiser is dermatologically tested. Compatible with the Kimberly-Clark Professional™ ICON™ touchless automatic dispensing system (53694 and 53944) with interchangeable faceplate technology - available for rolled hand towel, skin care, and toilet paper dispensers found in the ICON™ collection. The foam sanitiser is also compatible with the Kimberly Clark Professional™ touchless electronic skincare dispensers in white (code 92147) and chrome (code 11329). Touchless dispensing helps to minimise cross contamination in the workplace. These dispensers can be wall mounted or used as a freestanding sanitiser dispenser with the Kimberly Clark Professional™ stand (code 11430), ideal for spaces where wall mounting is not appropriate. The hand sanitiser refills are designed for quick and easy installation with a simple push and click. When the cassette is empty, it can be compressed to conserve space and is fully recyclable once the pump is removed. Always read the label and product information before use. Use biocides safely.
- Each refill contains 1.2 liters of clear foam hand sanitiser.
- Scott™ Control™ foam sanitiser kills up to 99.99% of a wide range of microorganisms.
- Containing aloe vera and skin humectant, this alcohol hand sanitiser is dermatologically tested with a dye and fragrance free formulation.
- These hand sanitiser refills are suitable for use in any environment where higher levels of hand hygiene are required.
- Does not contain thickening ingredients, therefore frequent applications will not result on a residual build up on the skin.
- The foaming hand sanitiser provides easy coverage and visible application.
- Conforms with EN1500, EN1276, EN13727, EN14476, EN1650, EN13624.
- Always read the label and product information before use.
- Use biocides safely.
- Compatible with the Kimberly-Clark Professional™ ICON™ touchless automatic dispensing system (53694 and 53944) with interchangeable faceplate technology - available for rolled hand towel, skin care, and toilet paper dispensers found in the ICON™ collection.
Spezifikation
Spezifikation
| Produkttyp | Anti-microbial Hand Wash |
| Farbe | Clear |
| Form | Foam |
| Menge | 4 x 1.2 L (4.8 L Total) |
| Größe | 4 x 1.2 L |
| Volumen (metrisch) | 1,2 x 4 l |
Safety and Handling
Signal Word
- Gefahr
- Schwere Augenschädigung/Augenreizung Kategorie 2
- Entzündbare Flüssigkeit Kategorie 2
- H225-Flüssigkeit und Dampf leicht entzündbar.
- H319-Verursacht schwere Augenreizung.
- P210-Von Hitze, heißen Oberflächen, Funken, offenen Flammen und anderen ndquellen fernhalten. Nicht rauchen.
- P233-Behälter dicht verschlossen halten.
- P305+P351+P338-BEI KONTAKT MIT DEN AUGEN: Einige Minuten lang behutsam mit Wasser spülen. Vorhandene Kontaktlinsen nach Möglichkeit entfernen. Weiter spülen.
- P337+P313-Bei anhaltender Augenreizung: Ärztlichen Rat einholen/ärztliche Hilfe hinzuziehen.
- P370+P378-Bei Brand: zum Löschen verwenden.
- P403+P235-Kühl an einem gut belüfteten Ort aufgewahren.
- P501b-Inhalt/Behälter gemäß den örtlichen/regionalen/nationalen/internationalen Vorschriften zuführen.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction