Learn More
Buerkle™ Silicone Hose
Alle ansehen Bürkle ProdukteBeschreibung
This silicone tubing is the ideal choice for laboratory or food applications, it is physiologically safe and guarantees the highest quality and safety standards. The tubing can be sterilised in an autoclave or with ethylene oxide.
Thanks to its high flexibility, the tubing is particularly adaptable and remains permanently elastic even at high and low temperatures.
Our high-quality silicone tubing is resistant to weak acids and alkalis as well as many other chemicals, making it suitable for a wide range of applications.
The transparency of the hose enables optimum visual control of the process.
- Permanently elastic at high and low temperatures
- Good transparency for visual inspection
- Ideal for applications in food and food technology
Spezifikation
Spezifikation
| Autoklavierbar | Autoclavable |
| Innendurchmesser (angloamerikanisch) | 0.24 in. |
| Innendurchmesser (metrisch) | 6 mm |
| Material | Silicone |
| Außendurchmesser (angloamerikanisch) | 0.35 in. |
| Außendurchmesser (metrisch) | 9 mm |
| Gesamtlänge (angloamerikanisch) | 16.4 ft. |
| Gesamtlänge (metrisch) | 5 m |
| Farbe | Transparent |
| Produkttyp | Tubing |
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.