missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TERUMO SR STRAIGHT FEP Intravenous Catheters SURFLO™
Click to view available options
Kanülen-Gauge:
14 G
16 G
18 G
18 G
20 G
20 G
Länge (angloamerikanisch) Kanüle:
1.25 in.
2 in.
2.5 in.
Packungsgröße:
50 Stück
Beschreibung
- The Surflo I.V. Catheters are made out of medical grade EFTE
- The materials of the Surflo™ I.V. Catheters are carefully selected to ensure a stable form during punctures under difficult conditions
- Short PIVC with an ETFE catheter tube and stainless steel internal needle
- Precisely tapered and siliconised catheter for smooth advancement of the catheter
- Catheter with X-ray contrast strips for higher patient safety when placement goes wrong
- The flashback chamber confirms needle tip entry into the vessel
- The large range in catheters and related obturators allows most appropriate choice of product for a wide range of applications
Spezifikation
Spezifikation
| Material | ETFE, Stainless Steel (Needle) |
| Farbe | Gray |
| Kanülen-Gauge | 16 G |
| Latexfrei | Yes |
| Länge (angloamerikanisch) Kanüle | 2 in. |
| Länge (metrisch) | 51 mm |
| Produkttyp | IV Catheter |
| Einwegprodukt | Single-use |
| Zur Verwendung mit (Geräte) | IV Lines |
| Anschlusstyp | Leur Slip |
| Mehr anzeigen |
Corrección del contenido de un producto
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.
Título del producto
¿Detecta una oportunidad de mejora?Comparta una corrección de contenido