missing translation for 'onlineSavingsMsg'
Learn More

Amsta Rostfritt Stainless Steel Bottle - Acid Proof Without Lid, With Skirtband

Artikelnummer. 30284941
Click to view available options
Kapazität (metrisch):
4 l
5 l
6 l
8 l
10 l
Packungsgröße:
1 Stück
10 Stück
Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen

Artikelnummer. 30284941

Marke: Amsta Rostfritt 5160380

om dit product te kopen Registreer vandaag om een webaccount aan te maken

Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen

Highest quality stainless steel bottle - acid proof. Made of 1 mm stainless steel (EN1.4404). Intended for antibiotics, vaccines, chemicals and liquids. Manufactured in Sweden.

  • Highest quality in stainless steel.
  • Acid proof 316L/1.4404.

Spezifikation

Produkttyp Pail
Kapazität (metrisch) 8 l
Farbe Silver
Material Stainless Steel (316L)
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.