missing translation for 'onlineSavingsMsg'
Learn More

BOLA Stopcocks with Hose Connectors

Artikelnummer. 10627911
Click to view available options
Durchmesser (metrisch):
1 mm
1,5 mm
2 mm
3 mm
4 mm
6 mm
Durchmesser (metrisch) seitlicher Anschluss:
4 mm
4,5 mm
6 mm
8 mm
10 mm
Packungsgröße:
1 Stück
Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen

Artikelnummer. 10627911

Marke: BOLA E65053

Nur noch null auf Lager
Add to basket
Add to basket
This item is not returnable. View return policy

Stopcocks with Hose Connectors PTFE, for low pressures

  • 2-way stopcock with straight bore and two hose connectors or 3-way stopcock with T-shaped bore and three hose connectors for connecting elastic tubing.
  • Conical stopcock plug, tightness is increased by turning the nut on the lower side.
  • 3-way stopcock plug with T-shaped mark of flow direction.
  • Universal chemical resistance, the flowing product is only exposed to PTFE.

Specifications

Durchmesser (metrisch) 2 mm
Autoklavierbar Autoclavable
Durchmesser (metrisch) seitlicher Anschluss 6 mm
Zertifizierung/Konformität FDA
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.