missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Carl Roth™ Markerbanden
Specifications
Specifications
| Autoklavierbar | Autoklavierbar |
| Klebstofftyp | Self-adhesive |
| Farbe | Rot |
| Produkttyp | Tape-marker Band |
| Temperaturbereich (metrisch) | -23 bis 121 °C |
| Länge (metrisch) | 12.7 m |
| Breite (metrisch) | 25.4 mm |
| Durchmesser (metrisch) | 254 m |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?