Learn More
Zinn(IV)-Isopropoxid, 99 % (Metallbasis), 10 % Gew./Vol. in Isopropanol
Beschreibung
Tin(IV) isopropoxide is used as a precursor for the preparation of tin oxide nanoparticles, thin films, indium tin oxide (ITO) films , which shows desired electrochemical and conducting properties. Doped tin oxide nanoparticles and thin films find application as gas sensors.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spezifikation
Spezifikation
| Chemischer Name oder Material | Tin (IV) isopropoxide |
| Farbe | Farblos |
| Geruch | Alkoholähnlich |
| Hinweise zum Prozentgehalt | (Metallbasis) |
| Strukturformel | Sn[OCH(CH3)2]4 |
| Menge | 500 mL |
| UN-Nummer | UN3274 |
| Empfindlichkeit | Moisture sensitive |
| Löslichkeitsinformationen | Miscible with alcohols,ketones and esters. |
| Formelmasse | 355.06 |
| Mehr anzeigen |
RUO – Research Use Only
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.