missing translation for 'onlineSavingsMsg'
Learn More

BOLA Tube Fittings

Artikelnummer. p-200110023
Change view
Click to view available options
Durchmesser (metrisch):
4 mm
6 mm
12 mm
14 mm
16 mm
Packungsgröße:
1 Stück
Artikelnummer. Durchmesser (metrisch) unitSize
10268590 4 mm 1 Stück
10349371 6 mm 1 Stück
10257591 12 mm 1 Stück
10718062 14 mm 1 Stück
10525201 16 mm 1 Stück
5 options
Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen

Artikelnummer. 10268590

Marke: BOLA D50302

Nur noch null auf Lager
Add to basket
Add to basket
This item is not returnable. View return policy

Tube Fittings PTFE, nut made of glass-fibre reinforced PTFE

  • Straight tube fitting made of PTFE with nuts made of glass-fibre reinforced PTFE.
  • Universal chemical resistance, the product is only exposed to PTFE.

Specifications

Zertifizierung/Konformität FDA
Durchmesser (metrisch) 4 mm
Autoklavierbar Autoclavable
Gesamtlänge (metrisch) 6 mm
Farbe White
Flexibility Rigid
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.