missing translation for 'onlineSavingsMsg'
Learn More

BOLA Tube Fittings

Artikelnummer. 10257591
Click to view available options
Durchmesser (metrisch):
4 mm
6 mm
12 mm
14 mm
16 mm
Packungsgröße:
1 Stück
Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen

Artikelnummer. 10257591

Marke: BOLA D50314

Nur noch null auf Lager
Zum Warenkorb hinzufügen
Zum Warenkorb hinzufügen
Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen

Tube Fittings PTFE, nut made of glass-fibre reinforced PTFE

  • Straight tube fitting made of PTFE with nuts made of glass-fibre reinforced PTFE.
  • Universal chemical resistance, the product is only exposed to PTFE.

Spezifikation

Zertifizierung/Konformität FDA
Durchmesser (metrisch) 12 mm
Autoklavierbar Autoclavable
Gesamtlänge (metrisch) 14 mm
Farbe White
Flexibility Rigid
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.