missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Skytec™ TX925 Nitrile Gloves
Click to view available options
Größe:
Small
Mittel
Groß
Extragroß
Größe 2X Large
Packungsgröße:
100 Stück
Description
- Orange Single Use Glove with Grip Pattern
- Ambidextrous for easy and quick donning
Specifications
Specifications
| Zertifizierungen/Konformität (Europa) | CE III, UKCA, EN 374-1:2016 Type B: K,O,P,T, EN 374-5:2016 |
| Accelerator Free | No |
| Anwendungen | Industrial, Healthcare, Laboratory |
| AQL | 1.5 |
| Farbe | Orange |
| Einwegprodukt | Single-use |
| Oberflächenbehandlung außen | Grip Pattern |
| Finger Thickness (English) | 10.24 mil |
| Finger Thickness (Metric) | 0.26 mm |
| Latex Free | Yes |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction