missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tyvek™ 500 Gown TY703S ES
Description
- DuPont™ Tyvek™ 500 ES Gown. Available in sizes SM to 3X. Collared gown with hook and loop closure in the neck. Increased skirt length ensures protection against frontal exposure. Openness in the back closure increases wearer comfort. Serged seams. Knit cuffs. Bound ties at waist originating from elasticated sides.
- Tyvek™ garments are composed of flash spun high density polyethylene, providing an ideal balance of protection, durability and comfort.
- Applications of Tyvek™ 500 ES Gown include routine tasks in low-risk situations, or when risk is defined, in context of BSL3 or less, and low exposure to body fluids: transport of infected patients, testing, patient triage, refugee camp preparation, people rescue.
Specifications
Specifications
| Größe | Large |
| Zur Verwendung mit (Anwendung) | Emergency Service Teams |
| Länge (angloamerikanisch) | 51.97 in. |
| Länge (metrisch) | 132 cm |
| Modell | Collared gown with hook and loop closure in the neck |
| Breite (angloamerikanisch) | 25.98 in. |
| Breite (metrisch) | 66 cm |
| Material | Polyethylene |
| Farbe | White |
| Verschlusstyp | Hook and Loop Neck with Waist Ties |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?