missing translation for 'onlineSavingsMsg'
Learn More
Learn More
B Braun™ 4268156B Vasofix Braunüle G17 1.5x45mm weiss (VE=50 Stck)
Spezifikation
Spezifikation
| Zertifizierung/Konformität | ISO-Norm 10555-1/5 |
| Material | FEP |
| Farbe | Weiß |
| Kanülen-Gauge | 17 G |
| Außendurchmesser (metrisch) | 45 mm |
| Latexfrei | Ja |
| Länge (metrisch) | 38 mm |
| Produkttyp | Vasofix Braunülenkatheter |
| Menge | Je |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?