missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint-Gobain Performance Plastics ZenCap™ PES Capsule Full-10 I-line
Click to view available options
Porengröße:
0.2 μm
0.45 μm
0.45/0.2 μm
Packungsgröße:
12 Stück
Beschreibung
- PureFlo™ Z Series PES Capsules are designed for single-use sterile assemblies, providing hydrophilic filtration for critical biopharmaceutical processes.
- Gamma-irradiatable design supports effective sterilization, ensuring compatibility with stringent pharmaceutical requirements.
- Superior throughput capacity and flow performance enhance operational efficiency in liquid applications.
- Hydrophilic, asymmetric polyethersulfone (PES) membrane delivers reliable filtration and chemical compatibility across a broad range of substances.
- Available with a final sterilizing grade 0.1 or 0.2 μm membrane, ensuring effective filtration.
- Optional built-in ZenFlo™ prefilter enhances performance and efficiency.
- Carefully selected materials and design enable quick and reliable pre- and post-use integrity testing for critical applications.
- Scalable size options simplify scale-up throughout all stages of drug development and manufacturing processes.
- Autoclavable construction ensures flexibility in sterilization methods for optimized usability.
- Lightweight and compact design integrates seamlessly into biopharmaceutical assemblies without adding bulk.
- Promotes optimal process efficiency, minimizing downtime and supporting productivity in demanding environments.
Spezifikation
Spezifikation
| Einwegprodukt | Single-use |
| Filtertyp | Filter Capsule |
| Material (Membran) | Hydrophilic PES |
| Porengröße | 0.45 μm |
| Sterilität | Non-sterile |
| Menge | 12 Capsules |
| Typ | Full Size Capsules |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur