missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Alfa Aesar™ 2,3,6-Trifluorpyridin-4-carbonsäure, tech. 90 %
Click to view available options
Menge:
250 mg
1 g
Spezifikation
Chemischer Name oder Material | 2,3,6-Trifluoropyridine-4-carboxylic acid |
Schmelzpunkt | 118°C to 121°C |
Menge | 250 mg |
Formelmasse | 177.08 |
Reinheit (%) | 90% |
Güte | Eigenschaften |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'