missing translation for 'onlineSavingsMsg'
Learn More
Learn More
2-Oxa-5-azaspiro-[3.4]-octanoxalat, 96 %, Thermo Scientific Chemicals
Click to view available options
Menge:
250 mg
500 mg
Beschreibung
Spiro forms of lactones and oxazines find applications as leuco dyes, by frequently displaying chromism - reversibly interchanging between their colorless and colored forms. Spiro compounds are used as photochromic materials.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Anwendungen
Spiro forms of lactones and oxazines find applications as leuco dyes, by frequently displaying chromism - reversibly interchanging between their colorless and colored forms. Spiro-Verbindungen werden als photochrome Materialien verwendet.
Löslichkeit
Es zersetzt sich in Wasser.
Hinweise
Behälter dicht verschlossen lassen. Behälter in einem gut gekühlten, gut belüfteten Bereich lagern. Empfindlich gegen Feuchtigkeit.
Spiro forms of lactones and oxazines find applications as leuco dyes, by frequently displaying chromism - reversibly interchanging between their colorless and colored forms. Spiro-Verbindungen werden als photochrome Materialien verwendet.
Löslichkeit
Es zersetzt sich in Wasser.
Hinweise
Behälter dicht verschlossen lassen. Behälter in einem gut gekühlten, gut belüfteten Bereich lagern. Empfindlich gegen Feuchtigkeit.
Spezifikation
Chemischer Name oder Material | 2-Oxa-5-azaspiro[3.4]octane oxalate |
Menge | 250 mg |
Löslichkeitsinformationen | Decomposes in water. |
Formelmasse | 203.19 |
Reinheit (%) | 96% |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'