missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3-Aminopyridazin, 95 %, Acros Organics™
Click to view available options
Menge:
250 mg
1 g
Spezifikation
Chemischer Name oder Material | 3-Aminopyridazine |
Schmelzpunkt | 168.0°C to 172.0°C |
Infrarotspektrum | Authentic |
Prozentgehaltsbereich | 94% min. (HPLC) |
Verpackung | Glasflasche |
Menge | 1 g |
Löslichkeitsinformationen | Solubility in water: .. Other solubilities: soluble in methanol |
Formelmasse | 95.1 |
Reinheit (%) | 95% |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'