missing translation for 'onlineSavingsMsg'
Learn More
Learn More
(3R)-(+)-3-Acetamidopyrrolidin, 98 %, Thermo Scientific™
Click to view available options
Menge:
250 mg
1 g
5 g
Spezifikation
Chemischer Name oder Material | (3R)-(+)-3-Acetamidopyrrolidine |
Schmelzpunkt | 52°C to 57°C |
Siedepunkt | 70°C to 72°C (40 mmHg) |
Menge | 250 mg |
UN-Nummer | UN3259 |
Beilstein | 4904138 |
Optische Drehung | +46.5° (c=1 in Ethanol) |
Formelmasse | 128.17 |
Reinheit (%) | 98% |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'