missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Alfa Aesar™ 4,7-Dimethyl-5-decin-4,7-diol, (+/-) + meso, ≥ 98 %
Click to view available options
Menge:
5 g
25 g
Spezifikation
Chemischer Name oder Material | 4,7-Dimethyl-5-decyn-4,7-diol |
Namenshinweis | (+/-) + meso |
Schmelzpunkt | 67°C to 70°C |
Siedepunkt | 125°C to 127°C (3 mmHg) |
Menge | 5 g |
Beilstein | 1723151 |
Synonym | 4,7-dimethyl-5-decyne-4,7-diol, 4,7-dimethyl-5-decyn-4,7-diol, surfynol 102, 5-decyne-4,7-diol,4,7-dimethyl, acmc-1byq5, 5-decyne-4, 4,7-dimethyl, 5-decyne-4,7-diol, 4,7-dimethyl, 4,7-dimethyl-5-decyn-4,7-diol, + meso |
Formelmasse | 198.31 |
Reinheit (%) | ≥98% |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'