missing translation for 'onlineSavingsMsg'
Learn More
Learn More
6-Pyrrolidin-1-Ylpyridin-2-Carbaldehyd, 97 %, Thermo Scientific™
Click to view available options
Menge:
250 mg
1 g
10 g
Spezifikation
Chemischer Name oder Material | 6-Pyrrolidin-1-ylpyridine-2-carbaldehyde |
Prozentgehaltsbereich | 97% |
Menge | 250 mg |
Synonym | 6-pyrrolidin-1-yl picolinaldehyde, 6-pyrrolidin-1-yl pyridine-2-carbaldehyde, 6-pyrrolidin-1-yl-picolinaldehyde, 6-pyrrolidinylpyridine-2-carbaldehyde, 6-1-pyrrolidinyl-2-pyridinecarboxaldehyde, 2-pyridinecarboxaldehyde,6-1-pyrrolidinyl, 2-pyridinecarboxaldehyde, 6-1-pyrrolidinyl |
Formelmasse | 176.22 |
Reinheit (%) | 97% |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'