missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ 7950 Series Thermal Transfer Printer Ribbon, 130 mm Width
Thermal transfer ribbon with high resistance against smearing and chemicals.
Marke: Brady™ 236001
Weitere Details : Netto-Gewicht : 0.41700kg
Beschreibung
Strong environmental resistance against smearing and chemicals.
- Reliable, sharp-edge print quality maximizes bar code readability
Spezifikation
Black | |
Wax, Resin | |
5 in. | |
130 mm | |
25.4 mm | |
2011/65/EU and 2015/863 |
BradyPrinter PR Plus Series Label Printer | |
984 ft. | |
300 m | |
1 in. | |
Open-core Ribbon |