missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Carl Roth™ Aluminiumfolie
Click to view available options
Breite (metrisch):
295mm
500mm
Dicke:
12 μm
30 μm
Packungsgröße:
1 Stück
100 Meter
Beschreibung
- For covering, wrapping, isolating
- Approved for food
- Aluminum content is over 99.0%
- In cutter edge
Spezifikation
Spezifikation
| Produkttyp | Aluminiumfolie |
| Breite (metrisch) | 500mm |
| Material | Aluminium |
| Dicke | 30 μm |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction