missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ AlphaTec™ 3000 AVANT2 AIRline Ultrasonically Welded and Taped G01
Click to view available options
Größe:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Packungsgröße:
4 Stück
Beschreibung
Encapsulated suit designed to be used with the permanently attached AlphaTec™ and AVANT STS V.1 airline regulator.
- Includes internal air-channel ventilation system
- Exceptional protection, over 200 chemicals permeation tested, including chemical warfare agents
- Welded and taped seams, our highest barrier to liquids and particulates
- Panoramic visor design ensures a good field of vision for the wearer
- A range of sleeve options available, including double cuffs and permanently attached chemical protective gloves
- HEPA filter provides secondary protection from airline contamination and a SMC silencer ensures the noise inside the suit is always below 70 dB (even at maximum airflow)
- Suit/Belt mounted regulator complete with a low flow warning whistle the AVANT STS regulator can be mounted on the suit and removed for reuse providing cleaning and decontamination is permissible.
- Emergency rip cord permits rapid doffing of the suit in cases of emergency or undue distress to the wearer
- Attached socks with elasticated boot overflap - Socks are designed to be worn inside chemical protective boots with the leg overflap worn outside to reduce the potential for chemical ingress
Spezifikation
Spezifikation
| Produkttyp | Chemikalienschutzkleidung |
| Größe | 2X-Large |
| Geschlecht | Unisex |
| Material | Multi-layer Barrier Laminate Fabric |
| Farbe | Yellow |
| Einwegprodukt | Reusable |
| Taillenform | Non-elastic |
| Knöchelform | Attached Socks, Überlappende Stiefel |
| Stulpenform | Doppelt |
| Flaschenhalstyp | Hooded |
| Mehr anzeigen |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur