missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific Chemicals Basisches Fuchsin, 70+%
37.56 EUR gültig bis 2024-05-31
Benutzen Sie den Promotions-Code "21664" um Ihren Promotions-Preis zu erhalten.
Benutzen Sie den Promotions-Code "21664" um Ihren Promotions-Preis zu erhalten.
Click to view available options
Menge:
25 g
100 g
500 g
Verpackung:
Glasflasche
Beschreibung
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spezifikation
Chemischer Name oder Material | Basic Fuchsin |
Schmelzpunkt | 250.0°C |
Namenshinweis | Pure |
Absorptionsverhältnis | 1.16 to 1.35 |
Farbstoffgehalt | 70% min. |
Beilstein | 13, 765 |
Merck Index | 15, 5715 |
Löslichkeitsinformationen | Solubility in water: 4g/L (25°C). Other solubilities: soluble in alcohol and acids, practically insoluble in ether, soluble 30g/L in ethanol (25°C) |
Infrarotspektrum | Echt |
Lambda max. | 547 to 552nm |
Mehr anzeigen |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'