missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Etiketten für LS2000
Marke: Brady™ 032673
Weitere Details : Netto-Gewicht : 0.12470kg
Spezifikation
LS2000 Printer Labels | |
White | |
Vinyl Cloth | |
1 | |
-40°C to +80°C | |
25.40 x 50.80 mm | |
25.40 mm |
Permanent Rubber | |
Matte | |
Circuit board and component identification | |
500/Pk. | |
0.244 mm | |
50.80 mm | |
25.40 mm |